Summit CartOS Outdoor Serving Cart with Space for 24 in. Refrigerator - Stainless Steel
Mfr # CartOS
Zoro # G204011731
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # CartOS
- Zoro # G204011731
- UPC # 761101008851
- Country of Origin China
- Category Refrigerators
Description
Summit CartOS brings luxury and convenience to the outdoors in a stainless steel serving cart. This 61" wide unit lets you create an upscale kitchen right in your own backyard, beginning with ample storage space. Keep items on three exterior shelves and inside magnetic locking doors fitted with elegant towel bar handles. The cart includes room for ice storage and a removable stainless steel countertop. Cart OS is completely constructed from 304 grade stainless steel to weather the elements in classic style. You can remove the center to install a Summit refrigerator, freezer, or beer cooler for more storage options.
Features- Weatherproof design with modern style
- Storage shelves inside and out
- Compete stainless steel construction
- Add a 24 inch wide outdoor refrigerator, freezer, or beer dispenser
- Conveniently refill ice with lift-out stainless steel trays
- Modern stainless steel side handles increase unit mobility
- Convenient workspace that can be removed for added versatility
- Keep interior contents safe behind doors that will stay closed
- Store large bottles on the side
- Complete stainless steel design for easy durability in the outdoors
- Cabinet Color: Stainless Steel
- Door Color: Stainless Steel
- Height of Cabinet: 41.5 in.
- Door: Stainless Steel
- Width: 24 in.
- Dimension: 41.5" H x 61" W x 25" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, 4XL (81959)
- EZ FLOW Dishwsher Hse 6 Ft, 3/4In Hose Conn (41043)
- HATCO Handle (R04.16.533.00)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- Summit Refrigerators