Shop All Ceramic Tile
Summit
Summit Backsplash36 36 in. Stainless Steel Backsplash
Mfr # Backsplash36
Zoro # G304049047
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # Backsplash36
- Zoro # G304049047
- UPC # 761101009841
- Country of Origin China
- Category Ceramic Tile
Description
Summit Backsplashes add a fully finished look to your kitchen and are designed to match Summit hoods and ranges. Al backsplashes are 24 inches high and all are Made in the USA.
Specifications- Color: Stainless Steel
- Door Color: Stainless Steel
- Height of Cabinet: 24 in.
- Door: Stainless Steel
- Width: 36 in.
- Country of Origin: USA
- Dimension: 24" H x 36" W x 0.06" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 95 lb. Pull (3LJY3)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- BALDWIN ESTATE Passage Latches Unlacquered Brass (5513.031.FLS)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- MSI Gray Glossy Inverted Beveled SAMPLE Glazed Ceramic Wall Tile (ZOR-PT-0499-SAM)
- MSI Basix Fawn 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0709)
- DALTILE Daltile Artigiano 3 X 6 Wall Bullnose in Florentine Gates (AR99S43691P)
- FASADE Fasade 18in x 24in Ripple Polished Copper Backsplash Panel 5pk (PB6225)
- MSI Adella Viso White 12 In. X 24 In. Glazed Ceramic Wall Tile, 7PK (ZOR-PT-0554)
- CUSTOM BUILDING PRODUCTS NONSND TILECLK DGRY#165 by POLYBLEND MfrPartNo (PC16510N-6)
- MSI Stella Oceano 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0730)
- Summit Tile