Summit

Summit ALRF49BSSTB 20 in. Built-In Refrigerator Freezer; Stainless Steel & Black - 25 in.


original price: $1,552.99
9% off
new price: $1,397.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Summit
  • MFR # ALRF49BSSTB
  • Zoro # G203933034
  • UPC #
    761101076539
  • Country of Origin China
  • Category Freezers

Description

Inside, the ALRF49BSSTB features an all-white interior for easy cleaning and viewing of contents. Static manual defrost operation provides efficient cooling inside the 2.68 cu.ft. interior, while the dial thermostat makes temperature management simple. An automatic LED light located toward the front of the unit attractively illuminates the interior when the door opens. Three spill-proof adjustable glass shelves offer flexible storage options for large and small items, while a pull-out crisper drawer provides storage for fruits and vegetables. Three removable door racks accommodate additional storage as needed. This unit includes a compact freezer compartment with a cover.FeaturesBuilt-In Refrigerator FreezerADA Compliant32" height allows easy installation under lower ADA compliant countersFront-breathing design lets you make the best use of space by installing your appliance under the counterInterior freezer compartment offers convenient storage for frozen itemsThree removable door racks for additional storage of larger itemsThree adjustable, spill-proof glass shelves for optimal storage in the 2.68 cu. ft. interiorGet the longest life and best taste out of produce by storing greens in a convenient slide drawerDial thermostat located inside for easy temperature managementStainless steel user-reversible door swing for added flexibility to best accommodate your settingCurved handle in brushed stainless steel offers a sturdy grip with professional elegance3" thick doorLock provides added security of unit (2 keys included)Space-saving design that offers easier cleanabilityDesign allows you to plug the unit in flush against the wall socket with no need to add extra depthEfficient performance with reliable temperature stabilityFront-located LED light ensures entire interior is lit when door opensAllows the unit to be used freestandingEnvironmentally friendly design with no ozone-damaging chemicalsSpecifications
  • Door Color: Stainless Steel
  • Cabinet Color: Black
  • Wide: 20"
  • Height of Cabinet: 31.75"
  • Height to Hinge Cap: 32"
  • Width with Door Open: 20.99"
  • Depth with Handle: 25"
  • Depth with Door at 90°: 40.25"
  • Capacity: 2.68 cu.ft. (76 L)
  • Defrost Type: Manual
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage/Year: 259.0kWh/year
  • Amps: 1.1A
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Adjustable Shelves: Yes
  • Crisper Quantity: 1
  • Crisper Finish: Transparent
  • Crisper Cover: Glass
  • Interior Light: Yes
  • Refrigerator Interior Dimension: 17.5" H x 16.25" W x 17" D
  • Refrigerator - Shelf Type: Glass
  • Refrigerator - Shelf Quantity: 3
  • Refrigerator - Full Door Shelves: 3
  • Refrigerator - Temperature Range: 35-46 F
  • Refrigerant Type: R600a
  • Refrigerant Amount: 0.92 oz
  • Freezer Interior Dimension: 5.75" H x 16.25" W x 11.25" D
  • Thermostat Type: Dial
  • High Side PSI: 180
  • Low Side PSI: 80
  • Level Legs: 2
  • Compressor Step Dimension: 6.25" H x 16.25" W x 6" DODA - Open Door Alarm: LHD - Left hand door swingKeypad: AC KeypadDimension: 32" H x 19.88" W x 22.5" DWeight: 90 lbs

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.