Shop All Freezers
Summit
Refrigerator and Freezer, 1.4A, 60 Hz
Mfr # CP34W
Zoro # G6041912
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 2
- Overall Depth 19 3/4 in
- Overall Height 33 3/8 in
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 19 3/4 in |
Overall Height | 33 3/8 in |
Overall Width | 19 in |
Cord Length | 5 ft 6 in |
Refrigerator Interior Height | 18 1/2 in |
Freezer Interior Width | 14 in |
Freezer Interior Height | 7 1/2 in |
Refrigerator Interior Depth | 15 in |
Refrigerator Interior Width | 15 3/4 in |
Freezer Interior Depth | 14 in |
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Temperature Range (C) 2 Degrees to 7 Degrees , Freezer Temperature Range (C) 2 Degrees to 7 Degrees , Overall Depth 19 3/4 in, Overall Height 33 3/8 in, Overall Width 19 in, Defrost Cycle, Refrigerator Temperature Range (F) 35 Degrees to 45 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPER PRODUCTS Oven Thermostat (705722)
- KIKKOMAN Kikkoman Soy Sauce 10 fl. oz., PK12 (00070)
- AFFRESH 8.4 oz. Washer Cleaner (W10501250)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- KOOLMORE Stainless-Steel Upright Freezer w/Reach-In Self-Close Glass Door, 3 Storage Shelves (RIF-1D-GD)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- MAXX COLD Ice Cream Dipping Cabinets 20 CUFT (MXDC-12)
- Summit Freezers