Shop All Refrigerators
Summit
Compact Beverage Center
Mfr # SCR314L
Zoro # G3965714
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR314L
- Zoro # G3965714
- UPC # 761101056647
- Country of Origin China
- Category Refrigerators
Description
Commercially approved countertop beverage cooler designed for the display and refrigeration of beverages or sealed food, with reversible glass door, black cabinet, and front lock
SUMMIT COMMERCIAL offers a quality selection of beverage centers perfectly designed to maximize impulse sales.
The SCR314L is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup.
Inside, the SCR314L features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
Perfectly sized and competitively priced, the SCR314L is a great choice for any commercial application in need of a quality beverage center.
Commercially approved to NSF-7 standards
Reversible door swing lets you adjust the unit to better fit your setting
Stainless steel trimmed glass door provides full product visibility
Automatic defrost operation minimizes user maintenance
Factory installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 24.25" (62 cm)
Width: 18.88" (48 cm)
Depth: 17.0" (43 cm)
Weight: 53.0 lbs. (24 kg)
Capacity: 2.1 cu.ft. (59 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
SUMMIT COMMERCIAL offers a quality selection of beverage centers perfectly designed to maximize impulse sales.
The SCR314L is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup.
Inside, the SCR314L features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
Perfectly sized and competitively priced, the SCR314L is a great choice for any commercial application in need of a quality beverage center.
Commercially approved to NSF-7 standards
Reversible door swing lets you adjust the unit to better fit your setting
Stainless steel trimmed glass door provides full product visibility
Automatic defrost operation minimizes user maintenance
Factory installed lock provides security you can count on
Product Dimensions & Specifications:
Height of Cabinet: 24.25" (62 cm)
Width: 18.88" (48 cm)
Depth: 17.0" (43 cm)
Weight: 53.0 lbs. (24 kg)
Capacity: 2.1 cu.ft. (59 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Condiment Holder, 6 Compartment (102)
- NORLAKE Light Bulb 40W Shatterproof Tu (111001)
- YORK Transformer, 208/240/480V, 24V/75Va, 50 (S1-02533469000)
- T&S BRASS DUAL VR AERATOR KEY (015425-45)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 19" Wide Allergy-Free Refrigerator-Freezer Combination (AZRF7W)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- Summit Refrigerators