Shop All Refrigerators
Summit
Compact Beverage Center
Mfr # SCR114L
Zoro # G3966834
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # SCR114L
- Zoro # G3966834
- UPC # 761101056227
- Country of Origin China
- Category Refrigerators
Description
Compact commercial beverage center designed for the display and refrigeration of beverages, with glass door, lock, and black cabinet
SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications.
The SCR114L is a compact display refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a jet black finish with a user-reversible double pane tempered glass door to provide a full display of stored items. A factory-installed lock offers added security. This unit has a sealed back for easier cleaning.
Inside, the SCR114L utilizes automatic defrost operation for low maintenance use, with fan-forced cooling to ensure even temperature distribution. The commercial grade compressor helps to ensure more rapid temperature recovery. LED lighting provides an attractive and efficient view of the jet black interior. An adjustable wire shelf in black allows you to accommodate items of all sizes. The dial thermostat and on/off light switch is located inside the unit in order to prevent customers from making any adjustments.
With its ideal dimensions, commercial design, and user-friendly features, the SCR114L offers added convenience to commercial beverage storage and display.
Compact size is ideal for boosting impulse sales in restaurants, bars, grocery stores, and any space-challenged commercial setting
Commercially listed to NSF-7 standards and meets UL-471
Interior LED lighting for an attractive and energy efficient display
Factory installed lock provides security you can count on
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 18.88" (48 cm)
Width: 13.75" (35 cm)
Depth: 17.25" (44 cm)
Weight: 47.0 lbs. (21 kg)
Capacity: 0.85 cu.ft. (24 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
SUMMIT COMMERCIAL offers a quality line of compact refrigeration designed and constructed for reliable use in commercial applications.
The SCR114L is a compact display refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a jet black finish with a user-reversible double pane tempered glass door to provide a full display of stored items. A factory-installed lock offers added security. This unit has a sealed back for easier cleaning.
Inside, the SCR114L utilizes automatic defrost operation for low maintenance use, with fan-forced cooling to ensure even temperature distribution. The commercial grade compressor helps to ensure more rapid temperature recovery. LED lighting provides an attractive and efficient view of the jet black interior. An adjustable wire shelf in black allows you to accommodate items of all sizes. The dial thermostat and on/off light switch is located inside the unit in order to prevent customers from making any adjustments.
With its ideal dimensions, commercial design, and user-friendly features, the SCR114L offers added convenience to commercial beverage storage and display.
Compact size is ideal for boosting impulse sales in restaurants, bars, grocery stores, and any space-challenged commercial setting
Commercially listed to NSF-7 standards and meets UL-471
Interior LED lighting for an attractive and energy efficient display
Factory installed lock provides security you can count on
Automatic defrost operation minimizes user maintenance
Product Dimensions & Specifications:
Height of Cabinet: 18.88" (48 cm)
Width: 13.75" (35 cm)
Depth: 17.25" (44 cm)
Weight: 47.0 lbs. (21 kg)
Capacity: 0.85 cu.ft. (24 L)
US Electrical Saftey: ETL
Amps: 1.3
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL Toggle Switch Guard (01-402675-00647)
- BERKEL SLICERS Rubber Foot (827-00093)
- HAROLD IMPORT CO Rack Rst Wire Oval 8X12 (43190)
- GROEN Hi-Limit (CROWN-4914-2)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- SUMMIT Compact Beverage Center (SCR314L)
- SUMMIT Compact Minibar (MB27G)
- SUMMIT 24" Wide Built-In Beverage Center, ADA Compliant (AL57G)
- SUMMIT Compact All-Refrigerator (FF31L7)
- SUMMIT 49 Cu.Ft. Reach-In Refrigerator (SCRR492)
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 2 Solid Doors, 44.7 Cu. Ft., Stainless Steel (KTSF-2)
- Summit Refrigerators