No Product Image Available

Summit Commercial

Portable 115V Induction Cooktop


product price: $609.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SUMMIT SINCCOM1 is a commercially approved 110V induction cooktop designed for freestanding use. Lightweight and portable, this NSF listed unit can easily be moved to boil or fry on any kitchen counter. A genuine Ceran black glass surface ensures lasting durability and easy cleanup with a simple wipe down.
Unlike conventional gas or electric cooking, induction cooking begins right in the pot or pan. When placed on the cooktop, induction friendly cookware generates electromagnetic heat from the appliance to the pot. Because the cookware itself is the heat source, the actual cooktop does not get nearly as hot as traditional cooking elements, making induction coking a safer, faster, convenient alternative.
With its portable size and innovative operation, the SINCCOM1 is ideal for busy kitchens or catering applications in need of a quick, mobile heating source.
NOTE: Because induction cooking requires magnetic energy, your cookware must be made of cast iron, steel, or magnetic stainless steel. Materials that will not work include aluminum, copper, and non-magnetic stainless steel. Many of your current pots and pans may already be induction-friendly. In order to determine if your cookware will work on an induction surface, simply place a magnet (such as one hanging on your refrigerator) on the bottom of the pan. If the magnet sticks, the pan will cook.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.