Summit

Commercial Microwave


product price: $543.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Summit
  • MFR # SCM1000SS
  • Zoro # G4027953
  • UPC #
    761101022925
  • Country of Origin China
  • Category Microwaves

Description

Commercially approved microwave with stainless steel exterior and interior
SUMMIT SCM1000SS is a commercially approved microwave in complete stainless steel.
This 1000 watt countertop unit is ETL-S listed to NSF-4 commercial standards. The stainless steel interior features a flat bottom with no turntable, offering added durability in high usage commercial settings.
The SCM1000SS features a complete stainless steel exterior, with an easy-to-grab handle. Digital controls offer multiple power levels for proper cooking. Cooking programs can also be saved for fast one-touch use. This model also includes a programmable child lock and counter function to keep track of how many times the oven has been used.
With its durable construction and multiple cooking features, the SCM1000SS is the ideal choice for various commercial applications in need of a mid-sized microwave built to last.
Commercially approved to NSF standards
Stainless steel exterior and interior
Intuitive digital controls allow you to store settings for faster cooking
Product Dimensions & Specifications:
Height of Cabinet: 12.25" (31 cm)
Width: 20.25" (51 cm)
Depth: 14.75" (37 cm)
Weight: 39.0 lbs. (18 kg)
Capacity: 0.9 cu.ft. (25 L)
US Electrical Saftey: UL
Amps:
Voltage Frequency: 115 V AC/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.