Shop All Refrigerators
Summit Commercial
Compact Outdoor Beverage Center
Mfr # SPR314LOS
Zoro # G601711609
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Commercial
- MFR # SPR314LOS
- Zoro # G601711609
- UPC # 761101066684
- Country of Origin China
- Category Refrigerators
Description
Summit Commercial's line of weatherproof appliances offers compact solutions for beverage storage in a variety of outdoor foodservice settings.
The SPR314LOS is a compact beverage merchandiser conveniently sized for freestanding use on top of counters. It is ETL-S listed to NSF-7 standards and meets UL-471, with a weatherproof design to ensure safe use in outdoor spaces. The stainless steel trimmed double pane tempered glass door includes a pro style handle and front lock for added security. The door is user-reversible to accommodate any setup. This unit comes in a jet black cabinet finish and sealed back for added protection from the elements.
Inside, the SPR314LOS features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to ensure better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The dial thermostat is located inside to prevent unsupervised temperature changes.
With its compact size and weatherproof construction, the SPR314LOS is an ideal choice for restaurants with outdoor seating, bar counters, hydration stations, and other areas in need of reliable refrigeration in an easy fit.
The SPR314LOS is a compact beverage merchandiser conveniently sized for freestanding use on top of counters. It is ETL-S listed to NSF-7 standards and meets UL-471, with a weatherproof design to ensure safe use in outdoor spaces. The stainless steel trimmed double pane tempered glass door includes a pro style handle and front lock for added security. The door is user-reversible to accommodate any setup. This unit comes in a jet black cabinet finish and sealed back for added protection from the elements.
Inside, the SPR314LOS features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to ensure better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The dial thermostat is located inside to prevent unsupervised temperature changes.
With its compact size and weatherproof construction, the SPR314LOS is an ideal choice for restaurants with outdoor seating, bar counters, hydration stations, and other areas in need of reliable refrigeration in an easy fit.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MBP08)
- CURTIS Glass, Gauge(10"L) (3-Pack) For - Part# Wcwc-37396 (WCWC-37396)
- BLAIR EQUIPMENT CO BAR-LEFT HAND SIDE (BL51029)
- MAGIKITCHEN PRODUCTS Spark Lighter (60141501)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- FRIGIDAIRE Top Mount Refrigerator, 9.9 cu ft, White (FFET1022UW)
- MAXX COLD Refrigerator 23 cu.ft., Single Door, Comm. Merchandiser, Black/Glass (MXM1-23RB)
- MAXX COLD Sandwich/Salad Prep Station 15.5 CUFT (MXCR60S)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt (UCR48AHC)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- Summit Commercial Refrigerators