Shop All Refrigerators
Summit Commercial
Compact Beverage Center
Mfr # SCR314L
Zoro # G401711571
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # SCR314L
- Zoro # G401711571
- UPC # 761101056647
- Country of Origin China
- Category Refrigerators
Description
SUMMIT COMMERCIAL offers a quality selection of beverage centers perfectly designed to maximize impulse sales.
The SCR314L is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup.
Inside, the SCR314L features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
Perfectly sized and competitively priced, the SCR314L is a great choice for any commercial application in need of a quality beverage center.
The SCR314L is a compact beverage merchandiser sized for use on top of counters. It is ETL-S listed to NSF-7 standards for commercial applications and meets UL-471. The stainless steel trimmed glass door includes a pro style handle and front lock for added security, while the jet black cabinet suits any setting. The door is user-reversible to accommodate any setup.
Inside, the SCR314L features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to provide better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The sealed back offers added space savings and easier cleanup.
Perfectly sized and competitively priced, the SCR314L is a great choice for any commercial application in need of a quality beverage center.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Fr Series Digital Controller, #1026455A (1026455A)
- CRYSTAL LIGHT Crystal Light On The Go Sunrise Beverage Mix, PK120 (10043000005047)
- CAPTIVE-AIRE Motor Speed Control For Ec (ECM-VCU-RTC)
- FOLLETT Run Hor 1400 Tecum Capacitor (00133512)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC121WSS)
- ZEES CREATIONS Zees Creations CNK-1002 The Cool Sack Can Cooller - Purple; Blue; Pink; lime (CNK-1002)
- SUMMIT Compact Minibar (MB27G)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 2 Solid Doors, 44.7 Cu. Ft., Stainless Steel (KTSF-2)
- Summit Commercial Refrigerators