Shop All Ice Makers
Summit Commercial
Built-In 50 lb. Clear Icemaker, ADA Compliant
Mfr # BIM44GIFADA
Zoro # G601711739
product price: $2,703.99
/ea
Free Shipping & Returns
$2,703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # BIM44GIFADA
- Zoro # G601711739
- UPC # 761101029283
- Country of Origin China
- Category Ice Makers
Description
SUMMIT BIM44GIFADA is an auto defrost clear icemaker designed for true convenience under the counter in ADA compliant settings.
At just under 15" wide, the BIM44GIFADA is ideal for finishing any kitchen or wet bar. The door includes an integrated stainless steel frame that can accept full overlay panels for a seamless look that blends into matching cabinetry. Users supply their own handles. This unit is 32 3/8" high to fit under lower counters following ADA guidelines.
Automatic defrost makes maintenance simple and stress-free, while the BIM44GIFADA's front-breathing cooling system and fully finished sides allow built-in or freestanding use.
The BIM44GIFADA can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop. This unit must be used with a drain. It is NSF listed to commercial standards and is ENERGY STAR certified for commercial use.
At just under 15" wide, the BIM44GIFADA is ideal for finishing any kitchen or wet bar. The door includes an integrated stainless steel frame that can accept full overlay panels for a seamless look that blends into matching cabinetry. Users supply their own handles. This unit is 32 3/8" high to fit under lower counters following ADA guidelines.
Automatic defrost makes maintenance simple and stress-free, while the BIM44GIFADA's front-breathing cooling system and fully finished sides allow built-in or freestanding use.
The BIM44GIFADA can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop. This unit must be used with a drain. It is NSF listed to commercial standards and is ENERGY STAR certified for commercial use.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Rack For - Part# Gl2301200 (GL2301200)
- KOLPAK Door Gasket - 36" X 80" (54484-1075)
- ALLPOINTS Hood Filter, Type6, S/S , 20X16 W/ Btm Bracket (8014155)
- KASON ® - 10481C00600 Handle, Release - 6 (0481C00600)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- KOOLATRON Automatic Countertop Ice Maker 1.85 L (KIM26B)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- EDGESTAR 15 Inch Wide 25 Lbs Capacity BuiltIn Ice Maker with 50 Lbs Daily Ice Production (IB450BL)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs. (SK-219)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530HA)
- Summit Commercial Ice Makers