Shop All Camping Gear
Summit Commercial
Bromic BH0420033 6000W Tungsten Smart Heat Electric Outdoor Patio Heater; Black
Mfr # BH0420033
Zoro # G204118553
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # BH0420033
- Zoro # G204118553
- UPC # 400011656867
- Country of Origin China
- Category Camping Gear
Description
Spot warm areas around your business for the best in customer comfort with the Bromic Heating BH0420032 Tungsten Smart-Heat black infrared electric outdoor warmer! This patio warmer features 4000W of power to heat up to 130 sq. ft. at a time, ensuring your customers are comfortable and satisfied no matter where they are in your restaurant.
Specifications- Color: Black
- Wattage: 6,000 W
- Voltage: 220 - 240 V
- Coverage Area: 160 Sq ft.
- Power Type: Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- PLANO Three-Tray Fixed Compartment Tackle Box Xl (613306)
- BILLY GOAT Easy Fill/Drain Jug, For MFR. NO. AET48 (361100)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- SUMMIT COMMERCIAL Bromic BH0420031 3000W Tungsten Smart Heat Electric Outdoor Patio Heater; Black (BH0420031)
- COLEMAN Hose Propane 5' (2000038196)
- COGHLANS TENT STAKES 9"" STEEL 4PK (9809)
- CMI Cmi 435570 Grappling Hook - Black (435570)
- SUMMIT OUTDOORS 5Pk Util Cinch (SCUBK-5)
- NITE IZE Reflective Cord, 50 ft (RR-04-50)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, PK 2 (QI004013.2)
- Summit Commercial Camping Gear