Shop All Camping Gear
Summit Commercial
Bromic BH0420031 3000W Tungsten Smart Heat Electric Outdoor Patio Heater; Black
Mfr # BH0420031
Zoro # G804118502
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # BH0420031
- Zoro # G804118502
- UPC # 400011656843
- Country of Origin China
- Category Camping Gear
Description
Spot warm areas around your business for the best in customer comfort with the Bromic Heating BH0420031 Tungsten Smart-Heat black infrared electric outdoor warmer! This patio warmer features 3000W of power to heat up to 100 sq. ft. at a time, ensuring your customers are comfortable and satisfied no matter where they are in your restaurant.
Specifications- Color: Black
- Wattage: 3,000 W
- Voltage: 220 - 240 V
- Coverage Area: 100 Sq ft.
- Power Type: Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Memphis Round Table (168-31)
- AIR SUPPLY OF THE FUTURE Blower 1 HP 240V Silencer (6310241)
- THE OUTDOOR PLUS 24 Square Maya Fire, Water Bowl, Powder Coated Metal, Silver Vein, Natural Gas (OPT-24SQPCFWE12V-SLV-NG)
- KOHLER Air Filter, Safety, HD A/C (25 083 04-S)
- SUMMIT COMMERCIAL Bromic BH0420033 6000W Tungsten Smart Heat Electric Outdoor Patio Heater; Black (BH0420033)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- STROMBERG CARLSON Stromberg Carlson FP-42 "The Hot Stick" Campfire Poker (FP-42)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- GILMOUR MANUFACTURING Gilmour Manufacturing 7152010 Sprinkler Plastic Oscillator; 3600 Sq.ft. (7152010)
- POINT 65 SWEDEN Bungy Mid Storage Tequila - Medium (317976)
- CLEANWASTE Cleanwaste 358011 Cleanwaste Go Anywhere Waste Kit - 50 Pack (358011)
- Summit Commercial Camping Gear