No Product Image Available

Summit Commercial

24" Wide Built-In Mini Reach-In Beverage Center with Dolly


product price: $2,265.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

IN STOCK JULY 15, 2020. AVAILABLE NOW FOR PRE-ORDER.
Summit Commercial's line of mini reach-in refrigerators brings versatile convenience to new dining setups, with stainless steel construction for lasting durability and factory-installed dollies to ensure easy portability.
The SCR610BLRI comes in an easy-fitting 24" footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory-installed lock, with stainless steel door trim to help highlight stored products. This unit comes pre-installed on a dolly with four 3" casters for easy mobility, perfect for restaurants and bars. The dolly can also be removed and reattached as needed. A digital thermostat is located in the kickplate for easy temperature management.
Inside, the SCR610BLRI utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Its reach-in design allows convenient user access to the interior, with three adjustable U-shaped steel tray holders that can be rearranged on cantilevered clips to accommodate a variety of sizes. This unit comes with three aluminum half-sheet pans, ideal for storing beverages and other sealed items. Three chrome shelves are also included for user convenience. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. High temperature and open door alarms offer added protection.
The SCR610BLRI is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator. Its reach-in design makes it a great choice for bringing flexible, portable, and convenient beverage storage to commercial settings.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.