Shop All Refrigerators
Summit Commercial
24" Wide Built-In Kegerator, ADA Compliant
Mfr # SBC58BLBIADALock
Zoro # G001711605
product price: $2,628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,628.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # SBC58BLBIADALock
- Zoro # G001711605
- UPC # 761101075020
- Country of Origin Serbia
- Category Refrigerators
Description
Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial beer dispensers.
Sized at 32 inches high, the SBC58BLBIADALock is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. A factory installed front lock offers peace-of-mind that stored contents are safe. For added security, we include two Summit TapLocks, removable locks that allow you to secure each tap faucet as needed to prevent unsupervised access to the kegerator contents.
We include a guard rail (ships uninstalled) and removable two-piece stainless steel drip tray for cleaner service. The SBC58BLBIADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap.
Inside, the SBC58BLBIADALock is designed to hold two 1/6 (sixtel) kegs or one tall quarter keg (note: interior does not accommodate a standard half barrel). Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth.
The SBC58BLBIADALock is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.
Sized at 32 inches high, the SBC58BLBIADALock is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. A factory installed front lock offers peace-of-mind that stored contents are safe. For added security, we include two Summit TapLocks, removable locks that allow you to secure each tap faucet as needed to prevent unsupervised access to the kegerator contents.
We include a guard rail (ships uninstalled) and removable two-piece stainless steel drip tray for cleaner service. The SBC58BLBIADA ships with a complete Sankey American dual tap kit complete with a draft tower, regulator, 5 lb. CO2 tank, and all the equipment you need to serve beer on tap.
Inside, the SBC58BLBIADALock is designed to hold two 1/6 (sixtel) kegs or one tall quarter keg (note: interior does not accommodate a standard half barrel). Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. A CO2 tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth.
The SBC58BLBIADALock is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- BOHN Fan Blade 12 Od X 5/16 Bore (5110E)
- DE CECCO De Cecco No. 41 Penne Rigate 1lbs Box, PK12 (VSS0041)
- WINCO 16 in Round Stainless Steel Serving Tray (STRS-16)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 56-1/4" H (4.8LMF4H-7B1W)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- WHYNTER 42 cuft Cigar Cabinet Cooler and Humidor Cedar Shelves (CHC-421HC)
- MAXX ICE Compact Indoor Refrigerator 3 CUFT (MCR3U)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- Summit Commercial Refrigerators