No Product Image Available

Summit Commercial

24" Wide Built-In Coffee Kegerator, ADA Compliant


product price: $2,677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit Commercial brings unique appliance choices to ADA compliant settings with a new line of commercial coffee dispensers.
The SBC58BLBIADACMTWIN is a dual tap coffee kegerator designed to serve both nitro-infused and regular cold brew coffee on tap. Sized at 32 inches high, it is designed to fit under lower ADA compliant counters. The front-breathing design allows built-in installation, while the fully finished black cabinet also enables freestanding use. This unit features a user-reversible 304 grade stainless steel wrapped door complete with a stainless steel handle mounted horizontally for a modern look. We include a guard rail (ships uninstalled) and removable two-piece stainless steel drip tray for cleaner service. This unit ships with an NSF-listed stainless steel tap kit that includes everything you need to serve nitro-infused cold brew coffee, including a standard dual tap draft tower, regulator, and nitrogen tank.
Inside, the SBC58BLBIADACMTWIN is designed to hold two 1/6 (sixtel) kegs or one tall quarter keg (note: interior does not accommodate a standard half barrel). Automatic defrost ensures easy user maintenance, with a seamless interior for easier cleaning. The stainless steel floor offers added durability when loading kegs. This unit includes an interior light with an on/off rocker switch and a dial thermostat for easy and intuitive temperature management. The nitrogen tank bracket is located inside, allowing you to keep the tank inside and save on exterior depth.
The SBC58BLBIADACMTWIN is ETL-S listed to NSF-7 commercial standards. Additional ADA compliant kegerator choices are available with panel-ready or glass doors. Browse our complete line for more choices.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.