Shop All Refrigerators
Summit Commercial
24" Wide Built-In Beverage Center
Mfr # SCR610BL
Zoro # G801711645
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # SCR610BL
- Zoro # G801711645
- UPC # 761101022673
- Country of Origin China
- Category Refrigerators
Description
SUMMIT's commercial beverage centers offer an attractive display for products under reliable cold storage conditions.
The SCR610BL comes in an easy-fitting 24" footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory installed lock, with stainless steel door trim to help highlight stored products. A digital thermostat is located in the kickplate for easy temperature management.
Inside, the SCR610BL utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection.
The SCR610BL is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.
The SCR610BL comes in an easy-fitting 24" footprint, with a front-breathing design that can be built-in under counters or used freestanding. The reversible double pane tempered glass door includes a professional handle and a factory installed lock, with stainless steel door trim to help highlight stored products. A digital thermostat is located in the kickplate for easy temperature management.
Inside, the SCR610BL utilizes low maintenance automatic defrost operation with an internal fan to ensure even temperature distribution. Recessed LED lighting offers the perfect display conditions inside the durable and easy-to-clean stainless steel interior. This unit includes three cantilevered chrome shelves to ensure flexible storage that accommodates any item size. High temperature and open door alarms offer added protection.
The SCR610BL is ETL-S listed to NSF-7 for use in commercial settings and is ENERGY STAR certified as a commercial refrigerator.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Gasket - Door - H-Series - Full - Solid/Glass - St (712-047D-01)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off, Matte Black (KF2050)
- BALLY REFRIGERATED BOXES Xwa11 Weiss Alar (005510)
- WHIRLPOOL Start Relay (WP3398095)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- Summit Commercial Refrigerators