Shop All Refrigerators
Summit Commercial
24" Wide Built-In All-Refrigerator, ADA Compliant
Mfr # FF7LBLKBIADA
Zoro # G001711575
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # FF7LBLKBIADA
- Zoro # G001711575
- UPC # 761101072913
- Country of Origin Serbia
- Category Refrigerators
Description
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24" wide all-refrigerators designed for built-in installation under lower ADA compliant counters.
The FF7LBLKBIADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a black exterior and user-reversible door swing. A factory installed front lock offers added security.
Inside, the FF7LBLKBIADA utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLKBIADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
The FF7LBLKBIADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a black exterior and user-reversible door swing. A factory installed front lock offers added security.
Inside, the FF7LBLKBIADA utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLKBIADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz All Purpose Peeled Ground Tomato 102 oz. Can, PK6 (10078485306150)
- GLOBE End Weight Bushing (741-6)
- EVERPURE 4Si, Cart (EV960651)
- TRANE High Pressure Switch (SWT01720)
- WHYNTER 24" Built-In Stainless Steel 54 Bottle Wine Refrigerator Cooler (BWR-541STS)
- ACCUCOLD 24" Wide Built-In Beverage Center, ADA Compliant (SCR600GLBIADA)
- MARVEL SCIENTIFIC Refrigerator, Under Counter, White (MS24RAS4RW)
- MAXX COLD Reach-In Refrigerator, Single Door, Top Mount 18.9 CUFT (MCRT-23FD)
- AVALLON 15 Inch Wide 86 Can Beverage Center with LED Lighting (ABR151BLSS)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- BLACK & DECKER Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display (BD61536)
- Summit Commercial Refrigerators