No Product Image Available

Summit Commercial

24" Wide All-Refrigerator


product price: $804.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use.
The FF7LBLK is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a black exterior and user-reversible door swing. A factory installed front lock offers convenient security.
Inside, the FF7LBLK utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LBLK is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LBLKBI. For more finish options, browse the entire FF7 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use. It is ideal for the storage of specimens, reagents, cold packs, and other non-critical materials. For storage of high-value vaccines, life science materials, and medical or clinical biologicals, browse Accucold's Medical & Laboratory or Pharmacy & Vaccine Storage categories, or contact our product specialists to discuss your options.

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.