Summit Commercial

19.5" Wide Commercial Beverage Center


product price: $2,352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Summit Commercial's line of beverage centers is designed for durable service and convenient use in an attractive presentation.
Made in North America, the SCR1104RH is an upright beverage center conveniently sized with a slim 19.5 inch width. It is ETL-S listed to NSF-7 standards for use in commercial settings and is designed for freestanding use. The double pane tempered glass door provides a full view of storage all the way down to the floor, with an aluminum trim for added style. The door comes with a right-hand door swing and features a self-closing design to help protect stored items in commercial settings where customers may not take the time to ensure a tight seal. The stainless steel cabinet and kickplate afford added durability, while the factory-installed curved, black door handle completes the look. Four leveling legs keep the unit level on uneven surfaces.
Inside, the interior is fully constructed from stainless steel for easy cleanability and long-lasting durability. LED lighting on each side and the backlit header panel above the door illuminate the interior, creating an inviting view to help increase impulse sales. While the lighting is designed for a continuous presentation, users can turn it off with the rocker switch located on the ceiling inside the unit. Cantilevered shelving allows users to adjust the six plastic perforated shelves to virtually any position to accommodate a variety of sizes, with a removable half shelf at the bottom of the unit for added storage as needed.
For easy temperature management, the SCR1104RH is equipped with a digital thermostat located in the kickplate. A commercial-grade compressor with powerful fan-forced cooling provides excellent temperature stability with rapid recovery after door openings, perfect for keeping the 9.9 cu.ft. interior cooled from top to bottom. Automatic defrost operation means reduced maintenance for user convenience. Additional features include a high/low temperature alarm that provides an audible warning if the interior temperature goes out of range, and the Energy-Saving Mode to limit the length of operation time for the fan, compressor, and interior lighting, helping to save users energy consumption and costs.
With its large capacity storage and durable interior, the SCR1104RH is ideal for coffee shops, convenience & grocery stores, and similar commercial environments seeking reliable cooling in a durable, slim-fitting design. For this unit with a left-hand door swing, see model SCR1105LH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.