Shop All Ice Makers
Summit Commercial
100 lb. Commercial Icemaker, ADA Compliant
Mfr # BIM100ADA
Zoro # G801711768
product price: $3,328.99
/ea
Free Shipping & Returns
$3,328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Commercial
- MFR # BIM100ADA
- Zoro # G801711768
- UPC # 761101075709
- Country of Origin Korea, Republic of
- Category Ice Makers
Description
Summit Commercial brings powerful performance and user-friendly convenience in an under the counter design with the BIM100ADA commercially approved icemaker, specially designed to fit in ADA compliant settings.
Made for Summit in South Korea, the BIM100ADA is ETL-S listed to NSF-12 standards for use in commercial applications. This unit features a fully finished stainless steel cabinet and jet black front with a slide-up lid. It can be built-in under counters or used freestanding, with a front-breathing air-cooled system to prevent overheating. The BIM100 produces up to 100 lbs. of clear dice style ice cubes per day. The interior can store up to 27 lbs. to help meet the needs of high traffic commercial environments, with an automatic sensor to prevent overproduction.
This unit has a 30" high cabinet and ships two sets of leveling legs: adjustable .5" to 1.5" legs that raises the height up to 31.5" for use under lower ADA compliant counters, and a standard set of 4.5" high commercial legs for a more traditional 34.5" counter height. All controls are conveniently located in front, with a removable mesh filter to make it easy to remove dust buildup from affecting the condenser. We also include an ice scoop for serving convenience. The BIM100ADA is designed to operate quietly. It comes equipped with an internal wash setting for simple maintenance, and a 7.5" long power cord for flexible placement. This unit has a sealed back in stainless steel for added space savings and easier cleanup. It utilizes a gravity drain system and requires professional installation (drain size: 3/4"; water supply/inlet size: 3/8").
The BIM100ADA ships with an included water purification filter to ensure better tasting ice. This filter is required in order to operate the unit and will need to be replaced every six months (timing may vary based on the quality of your water). To order a replacement set, visit summitappliance.com/filter100.
With its high capacity output and slim-fitting design, the BIM100ADA is ideal for bars, restaurants, cafes, office spaces, and similar environments seeking a professional ADA height icemaker in a durable design.
Made for Summit in South Korea, the BIM100ADA is ETL-S listed to NSF-12 standards for use in commercial applications. This unit features a fully finished stainless steel cabinet and jet black front with a slide-up lid. It can be built-in under counters or used freestanding, with a front-breathing air-cooled system to prevent overheating. The BIM100 produces up to 100 lbs. of clear dice style ice cubes per day. The interior can store up to 27 lbs. to help meet the needs of high traffic commercial environments, with an automatic sensor to prevent overproduction.
This unit has a 30" high cabinet and ships two sets of leveling legs: adjustable .5" to 1.5" legs that raises the height up to 31.5" for use under lower ADA compliant counters, and a standard set of 4.5" high commercial legs for a more traditional 34.5" counter height. All controls are conveniently located in front, with a removable mesh filter to make it easy to remove dust buildup from affecting the condenser. We also include an ice scoop for serving convenience. The BIM100ADA is designed to operate quietly. It comes equipped with an internal wash setting for simple maintenance, and a 7.5" long power cord for flexible placement. This unit has a sealed back in stainless steel for added space savings and easier cleanup. It utilizes a gravity drain system and requires professional installation (drain size: 3/4"; water supply/inlet size: 3/8").
The BIM100ADA ships with an included water purification filter to ensure better tasting ice. This filter is required in order to operate the unit and will need to be replaced every six months (timing may vary based on the quality of your water). To order a replacement set, visit summitappliance.com/filter100.
With its high capacity output and slim-fitting design, the BIM100ADA is ideal for bars, restaurants, cafes, office spaces, and similar environments seeking a professional ADA height icemaker in a durable design.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Napkin, 9.5X9.5, We 8PK (GPC96019CT)
- MAXX COLD Refrigerator 72 cu.ft., 3 Door, Comm. Merchandiser, Black/Glass (MXM3-72RB)
- CMA DISH MACHINES Squeeze Tube 22 Norprene For L (02257.22)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220FA)
- MAXX ICE Modular Ice Machine, 30 In., Produces Up to 460 lbs. of Full Ice Daily (MIM452)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MB)
- HOSHIZAKI AMERICA Hoshizaki Hotel/Motel Sanitary Ice Cube Dispenser, 22W, Stainless Steel Exterior (DB-130H)
- EDGESTAR 15 Inch Wide 25 Lbs Capacity BuiltIn Ice Maker with 50 Lbs Daily Ice Production (IB450BL)
- ICE-O-MATIC 14 7/8 in W X 33 3/8 in H X 19 in D Ice Maker (GEMU090)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- Summit Commercial Ice Makers