Shop All Double Sided Foam Tapes
Summit By Fastenation
Foam Tape, Polyolefin Backing
Mfr # FADC365-.75
Zoro # G5361017
original price:
$22.89
5% off
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit By Fastenation
- MFR # FADC365-.75
- Zoro # G5361017
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.91 m |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Fastenation, Sub-Brand Summit, Series FADC 365, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. (10L931)
- CHRISTYS Primer, Purple, 32 oz. (RH-PURP-QT-12)
- QUIKRETE Stucco Patch 20Lb (1139-76)
- SCOTCH 3/4 in. W X 66 ft. L Violet Vinyl Electrical Tape (11271-BA-5)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.5)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-1)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-1)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-.5)
- 3M 3M 4646 VHB Tape 2" x 2 Dark Gray, 25 mil, 5PK (4646)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- Summit By Fastenation Foam Tape