Shop All Double Sided Foam Tapes
Summit By Fastenation
Foam Tape, Polyolefin Backing
Mfr # FADC365-1
Zoro # G5358713
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Foam
- Tape Adhesive Acrylic
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit By Fastenation
- MFR # FADC365-1
- Zoro # G5358713
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.91 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Fastenation, Sub-Brand Summit, Series FADC 365, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Silver (357)
- 3M 3M 4905 VHB Tape 0.75" x 3", Clear, 20 mil, 100PK (4905)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.75)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC365-.5)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-1)
- SUMMIT BY FASTENATION Foam Tape, Polyolefin Backing (FADC4373-.5)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Bonding Film, Thermoplastic, 2Inx60yd, PK24 (04600)
- Summit By Fastenation Double Sided Foam Tapes