Shop All Ice Makers
Summit
Built-In 50 lb. Clear Icemaker
Mfr # BIM44G
Zoro # G2528273
product price: $2,807.99
/ea
Free Shipping & Returns
$2,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # BIM44G
- Zoro # G2528273
- UPC # 761101012261
- Country of Origin China
- Category Ice Makers
Description
15" wide built-in undercounter NSF-listed clear icemaker with automatic defrost and internal pump
SUMMIT BIM44G is an auto defrost clear icemaker designed for true convenience in operation and placement.
Automatic defrost makes maintenance simple and stress-free, while the BIM44G's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model now comes equipped with an internal pump.
The BIM44G can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop.
The BIM44G has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle in brushed stainless steel is included.
This unit is NSF listed for use in commercial establishments and is ENERGY STAR certified for commercial use.
Commercial ENERGY STAR certification
Flexible design allows built-in or freestanding use
Automatic defrost saves on user maintenance
Slim 15" width is perfect for wet bars
Stainless steel door includes professional handle
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 14.5" (37 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity:
US Electrical Saftey: UL
Amps: 4.8
Voltage Frequency: 115 V AC/60 Hz
SUMMIT BIM44G is an auto defrost clear icemaker designed for true convenience in operation and placement.
Automatic defrost makes maintenance simple and stress-free, while the BIM44G's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model now comes equipped with an internal pump.
The BIM44G can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop.
The BIM44G has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle in brushed stainless steel is included.
This unit is NSF listed for use in commercial establishments and is ENERGY STAR certified for commercial use.
Commercial ENERGY STAR certification
Flexible design allows built-in or freestanding use
Automatic defrost saves on user maintenance
Slim 15" width is perfect for wet bars
Stainless steel door includes professional handle
Product Dimensions & Specifications:
Height of Cabinet: 33.0" (84 cm)
Width: 14.5" (37 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity:
US Electrical Saftey: UL
Amps: 4.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Oregon State 15oz Stripe Mug (195-C15SM)
- DEXTER RUSSELL Knife Guard, 12 In, Poly, Black (83104)
- APW WYOTT Switch Guard (APWD8-76100)
- EVEREST DOOR SWITCH for Everest - Part# SS19-00 (SS19-00)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- MAXX ICE Shallow Depth Indoor Built-In Undercounter Ice Maker, 15 in., 25 lbs, Crescent Cubes, Stainless Steel (MIM25C)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs. (SK-129S)
- DANBY Countertop Ice Maker (DIM2500SSDB)
- IGLOO Drain Plug Ice Chest Lg (24011)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- Summit Ice Makers