Shop All Ice Makers
Summit
Built-In 50 lb. Clear Icemaker, ADA Compliant
Mfr # BIM44GADA
Zoro # G2529308
product price: $2,788.99
/ea
Free Shipping & Returns
$2,788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit
- MFR # BIM44GADA
- Zoro # G2529308
- UPC # 761101021959
- Country of Origin China
- Category Ice Makers
Description
ADA compliant NSF-listed auto defrost clear icemaker with internal pump for built-in or freestanding use under counters
SUMMIT BIM44GADA is an auto defrost clear icemaker designed for use under ADA compliant counters.
Automatic defrost makes maintenance simple and stress-free, while the BIM44GADA's front-breathing cooling system and fully finished sides allow built-in or freestanding use in 15" wide cutouts. This unit is 32 3/8" high to fit under counters following ADA guidelines and now comes equipped with an internal pump for versatile installation.
The BIM44GADA can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop.
The BIM44GADA has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle is included.
This unit is NSF listed for use in commercial establishments and is ENERGY STAR certified for commercial use.
Commercial ENERGY STAR certification
32 3/8" height fits under lower ADA compliant counters
Automatic defrost saves on user maintenance
Flexible design allows built-in or freestanding use
Slim 15" width is perfect for wet bars
Product Dimensions & Specifications:
Height of Cabinet: 32.38" (82 cm)
Width: 14.5" (37 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity:
US Electrical Saftey: UL
Amps: 4.8
Voltage Frequency: 115 V AC/60 Hz
SUMMIT BIM44GADA is an auto defrost clear icemaker designed for use under ADA compliant counters.
Automatic defrost makes maintenance simple and stress-free, while the BIM44GADA's front-breathing cooling system and fully finished sides allow built-in or freestanding use in 15" wide cutouts. This unit is 32 3/8" high to fit under counters following ADA guidelines and now comes equipped with an internal pump for versatile installation.
The BIM44GADA can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop.
The BIM44GADA has a jet black cabinet with user-reversible stainless steel door (LHD is default door swing; specify upon ordering for RHD). A curved towel bar handle is included.
This unit is NSF listed for use in commercial establishments and is ENERGY STAR certified for commercial use.
Commercial ENERGY STAR certification
32 3/8" height fits under lower ADA compliant counters
Automatic defrost saves on user maintenance
Flexible design allows built-in or freestanding use
Slim 15" width is perfect for wet bars
Product Dimensions & Specifications:
Height of Cabinet: 32.38" (82 cm)
Width: 14.5" (37 cm)
Depth: 23.5" (60 cm)
Weight: 100.0 lbs. (45 kg)
Capacity:
US Electrical Saftey: UL
Amps: 4.8
Voltage Frequency: 115 V AC/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sensor; Pressure; Low Differential; 5 Vdc; Pressur (SEN02671)
- J.A. HENCKELS INTERNATIONAL Flatware Set, Lani 65Pc, 18/10, SSl (22517-365)
- FRANKE FOODSERVICE COFFEE Level Probe 93.5Mm Ecolino, Ev (1557842)
- GLUTINO Glutino Gluten Free Table Crackers 7 oz. Box, PK12 (7852303852)
- SUMMIT Built-In 50 lb. Clear Icemaker (BIM44G)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- GE CURRENT ICE MAKER FOR TOP OR BOTTOM FREEZER (IM4D)
- CUISIANART Elec Ice Cream Maker Red (ICE-21R)
- HOSHIZAKI 30 in W X 26 in H X 27 3/8 in D Ice Maker (KML-700MWJ)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- Summit Ice Makers