Summit Breeze

FR Long Sleeve Shirt, Tan, S, Regular


product price: $70.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size Small
  • Color Tan
  • Fabric Weight 7 oz
  • ATPV Rating 8.7 cal/sq cm
  • Features 100% Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Small
Maximum Chest Size 38 in
Sleeve Length Type Long
Minimum Chest Size 36 in
Size - Body Type Regular
Sleeve Length 24 in

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Small, Sleeve Length 24 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.