Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR Long Sleeve Shirt, Tan, M, Tall
Mfr # SBS2003MT
Zoro # G302016836
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Tan
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS2003MT
- Zoro # G302016836
- UPC # 45143830275
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Size - Body Type | Tall |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Medium, Sleeve Length 26 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- AVENGER SAFETY FOOTWEAR Size 9 AVENGER SAFETY FOOTWEAR PR (A7547-9M)
- FOREVER COLLECTIBLES Seattle Seahawks Scarf Colorblock Big Logo Design (9141884755)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, M, 100 PK, Clear (3BA41)
- BERNE Flame Resistant Button Down Plaid Long S (FRSH21)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- GEMTOR VesTank, Urethane, 8 gal. (VT150)
- Summit Breeze Arc Flash and Flame Resistant Clothing