Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR Long Sleeve Shirt, Tan, 4XL, Regular
Mfr # SBS2003X4
Zoro # G202016370
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Tan
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Breeze
- MFR # SBS2003X4
- Zoro # G202016370
- UPC # 45143830251
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Maximum Chest Size | 62 in |
Size - Body Type | Regular |
Minimum Chest Size | 60 in |
Sleeve Length | 28 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton Material, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size 4X-Large, Sleeve Length 28 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Medium (89800-0-102)
- Summit Breeze Workwear and Protective Clothing