Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Navy Blu, Blue, XL, Reg
Mfr # SBS3002XL
Zoro # G702016429
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Features 88% Cotton 12% Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Breeze
- MFR # SBS3002XL
- Zoro # G702016429
- UPC # 45143834464
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Features 88 Percent Cotton 12 Percent Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- KINCO Leather Glove, Pigskin, Full Grain, M, PR (1917-M)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- OBERON TCG100™ Series Arc Flash Hood, Coat, & Bib Suit Set 5XL (TCG6B-5XL)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- Summit Breeze Workwear and Protective Clothing