Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Navy Blu, Blue, S, Reg
Mfr # SBS3002S
Zoro # G102016456
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Features 88% Cotton 12% Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS3002S
- Zoro # G102016456
- UPC # 45143834457
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Small |
Sleeve Length | 24 in |
Maximum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Chest Size | 36 in |
Sleeve Length Type | Long |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Features 88 Percent Cotton 12 Percent Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- 2W INTERNATIONAL High Viz Knitted Cap with Reflective Stripes, Orange (KCO-11)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK RG L)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Grey, XL (ZFI504-XL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- Summit Breeze Flame Resistant & Arc Flash Shirts