Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Navy Blu, Blue, M, Tall
Mfr # SBS3002MT
Zoro # G302016379
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Features 88% Cotton 12% Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS3002MT
- Zoro # G302016379
- UPC # 45143834518
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Sleeve Length | 26 in |
Maximum Chest Size | 42 in |
Sleeve Length Type | Long |
Minimum Chest Size | 40 in |
Size - Body Type | Tall |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Features 88 Percent Cotton 12 Percent Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, V-Gard, 4pt. 1-Touch (10061123)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- PROPPER Tactical Polo, Black, Size M (F534172001M)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- Summit Breeze Arc Flash and Flame Resistant Clothing