Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Navy Blu, Blue, L, Tall
Mfr # SBS3002LT
Zoro # G502016407
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Features 88% Cotton 12% Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS3002LT
- Zoro # G502016407
- UPC # 45143834525
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Maximum Chest Size | 46 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Minimum Chest Size | 44 in |
Sleeve Length | 27 in |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Features 88 Percent Cotton 12 Percent Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BD)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-2007-NP_5x7 (LCU1-2007-NP_5x7)
- ARIAT FR Pullover Hoodie, Men's, S (10032829)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- Summit Breeze Workwear and Protective Clothing