Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Navy Blu, Blue, 3XL, Tall
Mfr # SBS3002X3T
Zoro # G602203899
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X-Large
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS3002X3T
- Zoro # G602203899
- UPC # 45143834556
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Maximum Chest Size | 58 in |
Size - Body Type | Tall |
Minimum Chest Size | 56 in |
Sleeve Length Type | Long |
Details
Item | FR Long Sleeve Shirt |
Color | Navy Blue |
Fabric Weight | 6.5 oz |
ATPV Rating | 9.5 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
Material Trade Name | Summit Breeze(R) |
Gender | Unisex |
Closure Type | Buttons |
High-Visibility | No |
Shirt Style | Work Shirt |
Collar Style | Button-Down |
ANSI Class | Not Rated |
Back Stripe Pattern | None |
Number of Pockets | 2 |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in, Number of Pockets 2, Size 3X-Large, Sleeve Length Type Long, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Size - Body Type Tall, Shirt Style Work Shirt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (520-9M)
- DUNLOP Men's Steel Rubber Boot Black (861040633)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Orange (99-1-6100B-X2L)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0069-ED_14x10 (LCU5-0069-ED_14x10)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-3X)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- Summit Breeze Flame Resistant & Arc Flash Shirts