Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, M Blue, XL, Tall
Mfr # SBS1006XLT
Zoro # G802016725
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1006XLT
- Zoro # G802016725
- UPC # 45143836994
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Sleeve Length Type | Long |
Sleeve Length | 27 in |
Minimum Chest Size | 48 in |
Size - Body Type | Tall |
Maximum Chest Size | 50 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- BRADLEY Drain Plug (P16-072)
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- Summit Breeze Workwear and Protective Clothing