Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, M Blue, L, Regular
Mfr # SBS1006L
Zoro # G302016447
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Breeze
- MFR # SBS1006L
- Zoro # G302016447
- UPC # 45143836901
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Sleeve Length Type | Long |
Minimum Chest Size | 44 in |
Sleeve Length | 26 in |
Maximum Chest Size | 46 in |
Size - Body Type | Regular |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT44D)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-437)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Grey, XL (ZFI504-XL)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- Summit Breeze Workwear and Protective Clothing