Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, M Blue, 5XL, Tall
Mfr # SBS1006X5T
Zoro # G402016446
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1006X5T
- Zoro # G402016446
- UPC # 45143840625
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Sleeve Length | 30 in |
Minimum Chest Size | 64 in |
Size - Body Type | Tall |
Maximum Chest Size | 66 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size 5X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multi-Band Skulls (6485)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- COAXSHER Wildland Fire Shirt, XL, Yellow, Button (FC103-XL)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- VF IMAGEWEAR Dungaree, Brown, 34 In x 32 In (PLJ8BD 34 32)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- PROPPER Tactical Shirt, Khaki, Size M Reg (F530138250M)
- Summit Breeze Arc Flash and Flame Resistant Clothing