Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Fl Lime, L, Regular
Mfr # SBS1027L
Zoro # G302016492
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
- Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1027L
- Zoro # G302016492
- UPC # 45143788798
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Size - Body Type | Regular |
Minimum Chest Size | 44 in |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Maximum Chest Size | 46 in |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM350C)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, L (5501N95L)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- MAGID SparkGuard Leggings (181HIPLEG)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Summit Breeze Arc Flash and Flame Resistant Clothing