Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Fl Lime, 5XL, Regular
Mfr # SBS1027X5
Zoro # G602016628
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5X-Large
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1027X5
- Zoro # G602016628
- UPC # 45143840632
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Details
Item | FR Long Sleeve Shirt |
Color | Fluorescent Lime |
Fabric Weight | 5.5 oz |
ATPV Rating | 8.9 cal/sq cm |
Standards | ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
ANSI Class | 3 |
Collar Style | Button-Down |
Back Stripe Pattern | U |
Gender | Unisex |
Material Trade Name | Summit Breeze(R) |
Shirt Style | Work Shirt |
High-Visibility | Yes |
Closure Type | Buttons |
Material (Wt) | Inherent Blend and Treated Cotton ( 5.5 oz ) |
Fabric Wt | Lightweight |
Work Shirt Collar | Lay-Flat |
Number of Pockets | 2 |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 2, Size 5X-Large, Sleeve Length Type Long, Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Back Stripe Pattern U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-10)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6435)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- VF IMAGEWEAR Ls Fr Knit Mock Turtleneck 6.25 Oz (SEK2NV RG 4XL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- Summit Breeze Flame Resistant & Arc Flash Shirts