Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Fl Lime, 4XL, Regular
Mfr # SBS1027X4
Zoro # G402016613
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1027X4
- Zoro # G402016613
- UPC # 45143830121
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Minimum Chest Size | 60 in |
Sleeve Length Type | Long |
Sleeve Length | 28 in |
Size - Body Type | Regular |
Maximum Chest Size | 62 in |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 62 in, Minimum Chest Size 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC002G)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Galaxy Rope Runner Bundle w/ Two Sewn Eye (ASWSTGRRW2SE200)
- VIKING Open Road 150D Suit - Green (2900G-XXXL)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-MD)
- VF IMAGEWEAR Deluxe Shirt Nomex 4.5Oz Royal (SND2RB RG L)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- Summit Breeze Flame Resistant & Arc Flash Shirts