Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, Fl Lime, 3XL, Regular
Mfr # SBS1027X3
Zoro # G102016777
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
- Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1027X3
- Zoro # G102016777
- UPC # 45143830114
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Maximum Chest Size | 58 in |
Sleeve Length Type | Long |
Minimum Chest Size | 56 in |
Size - Body Type | Regular |
Sleeve Length | 27 in |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 58 in, Minimum Chest Size 56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Impact-Resistant, M, 8, PR (378GKGTVBEM)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 1in W WT/CL 450/RL (A62-3-417)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (344)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, L (FRS160-KHI LRG REG)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set M (FRTC4A-M)
- Summit Breeze Arc Flash and Flame Resistant Clothing