Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, 9.5 cal/sq cm, Navy Blu
Mfr # SBS3002M
Zoro # G102016371
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Navy Blue
- Fabric Weight 6.5 oz
- ATPV Rating 9.5 cal/sq cm
- Features 88% Cotton 12% Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS3002M
- Zoro # G102016371
- UPC # 45143834440
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length | 24 1/2 in |
Description
ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy Blue, Fabric Weight 6.5 oz, Features 88 Percent Cotton 12 Percent Nylon, Adjustable Two Button Closure on Each Sleeve Cuff, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- ACCUFORM OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP (MELC016XP)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, M (KH841M)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- Summit Breeze Arc Flash and Flame Resistant Clothing