Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, 8.9 cal/sq cm, M Blue
Mfr # SBS1006X4
Zoro # G102016593
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Summit Breeze
- MFR # SBS1006X4
- Zoro # G102016593
- UPC # 45143836963
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Sleeve Length | 28 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size 4X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/16 (9229)
- MASTER LOCK Personal Lockout Kit with Pouch, Red (S1010P410)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- GEMTOR VesTank, Urethane, 8 gal. (VT150)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, XL, Navy Blue, (DF2-CM-446LS-NB-XL)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- Summit Breeze Arc Flash and Flame Resistant Clothing