Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, 8.9 cal/sq cm, M Blue
Mfr # SBS1006S
Zoro # G602016420
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1006S
- Zoro # G602016420
- UPC # 45143836925
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Small |
Sleeve Length | 24 in |
Minimum Chest Size | 36 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 38 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 140)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- STAEDTLER Templates, 39 Circles, 4 x 7.25, Green (977 101)
- DUNLOP Size 15 Men's Steel Rubber Boot, Gray (8798200)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- DRIFIRE Lt Wt Navy Blue Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-NB-LG)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- Summit Breeze Workwear and Protective Clothing