Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, 8.9 cal/sq cm, M Blue
Mfr # SBS1006MT
Zoro # G702016382
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Medium Blue
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1006MT
- Zoro # G702016382
- UPC # 45143836987
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Sleeve Length | 26 in |
Sleeve Length Type | Long |
Minimum Chest Size | 40 in |
Size - Body Type | Tall |
Maximum Chest Size | 42 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- NMC Qualified Operator Aerial Lift Hard Hat Label, Pk25 (HH84)
- DOUBLE H BOOTS Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5EE)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- CARHARTT FR Force Cotton LS T Shirt (100235-465)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- PROPPER Tactical Polo, Black, Size 2XL (F534172001XXL)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Medium, REG (105784-BLMMREG)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- Summit Breeze Flame Resistant & Arc Flash Shirts