Shop All Flame Resistant & Arc Flash Shirts
Summit Breeze
FR L Sleeve Shirt, 8.9 cal/sq cm, Fl Lime
Mfr # SBS1027X4T
Zoro # G702016443
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Fluorescent Lime
- Fabric Weight 5.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBS1027X4T
- Zoro # G702016443
- UPC # 45143830183
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Sleeve Length | 30 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Unisex, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 62 in, Minimum Chest Size 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (9780L)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- HONEYWELL MILLER Arc Flash Harness, Revolution, 2XL/3XL (RKNAR-TB/3XLBK)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, L (ZFI509-L)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- Summit Breeze Arc Flash and Flame Resistant Clothing