Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, XL, 48in
Mfr # SBC103248T
Zoro # G801977287
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Maximum Waist Size 38 in
- Arc Flash PPE Category 2
- Features Inherent Triple Trim
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103248T
- Zoro # G801977287
- UPC # 45143836413
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 38 in |
Minimum Chest Size | 46 in |
Size - Body Type | Tall |
Size - Numeric | 48 |
Size | XL |
Minimum Waist Size | 36 in |
Maximum Chest Size | 48 in |
Size (Max. Waist x Max. Chest) | XL ( 38 in x 48 in ) |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
Features | Inherent Triple Trim |
Item | Coverall |
Color | Navy Blue |
Fabric Weight | 5.5 oz |
ATPV Rating | 8.9 cal/sq cm |
Back Stripe Pattern | X |
Ankle Closure | Adjustable Snap |
Number of Inside Pockets | 0 |
High-Visibility | No |
Number of Outside Pockets | 7 |
Cuff Style | Adjustable Snap |
ANSI Class | Not Rated |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 48 in, Maximum Waist Size 38 in, Minimum Chest Size 46 in, Minimum Waist Size 36 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size XL, Size - Body Type Tall, Size - Numeric 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-710-V-11833)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- PORTWEST Bizweld Iona Coverall, L (UBIZ5)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 4XL (TCG75-BIB-4XL)
- CARHARTT Bib Overall, Dark Navy, 36x34in, 16 cal/cm2 (101627-410 36 34)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- CARHARTT Bib Overall, Dark Navy, 40x34in, 16 cal/cm2 (101627-410 40 34)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- Summit Breeze Arc Flash and Flame Resistant Clothing