Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, S, 38in
Mfr # SBC103238T
Zoro # G901968871
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Waist Size 32 in
- ATPV Rating 8.9 cal/sq cm
- Size - Numeric 38
- Minimum Waist Size 30 in
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103238T
- Zoro # G901968871
- UPC # 45143836314
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 32 in |
Size - Numeric | 38 |
Minimum Waist Size | 30 in |
Maximum Chest Size | 38 in |
Size - Body Type | Tall |
Size | S |
Minimum Chest Size | 36 in |
Details
ATPV Rating | 8.9 cal/sq cm |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Features | Inherent Triple Trim |
Fabric Weight | 5.5 oz |
Arc Flash PPE Category | 2 |
Item | Coverall |
Back Stripe Pattern | X |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
High-Visibility | No |
Ankle Closure | Adjustable Snap |
ANSI Class | Not Rated |
Number of Outside Pockets | 7 |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size S, Size - Body Type Tall, Size - Numeric 38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Kerosene Can 5Gl (7610)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, 2XL (8230Z)
- PORTWEST FR Antistatic Coverall, L (UFR21)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, M (1540-M)
- OBERON CAT4™ Series Arc Flash Bib Overalls LG (CAT4-BIB-L)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- Summit Breeze Workwear and Protective Clothing