Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, M, 42in
Mfr # SBC103242T
Zoro # G301985263
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Body Type Tall
- Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Size M
- Color Navy Blue
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103242T
- Zoro # G301985263
- UPC # 45143836352
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Tall |
Size | M |
Maximum Chest Size | 42 in |
Size - Numeric | 42 |
Minimum Chest Size | 40 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Size (Max. Waist x Max. Chest) | M ( 34 in x 42 in ) |
Details
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Color | Navy Blue |
Arc Flash PPE Category | 2 |
Item | Coverall |
Fabric Weight | 5.5 oz |
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Back Stripe Pattern | X |
Number of Outside Pockets | 7 |
High-Visibility | No |
ANSI Class | Not Rated |
Ankle Closure | Adjustable Snap |
Cuff Style | Adjustable Snap |
Number of Inside Pockets | 0 |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 42 in, Maximum Waist Size 34 in, Minimum Chest Size 40 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size M, Size - Body Type Tall, Size - Numeric 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- ALLEGRO INDUSTRIES Respirator Storage Cabinet, Black/Yellow (29369)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN51)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L (CLB2NV RG 40)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls