Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, M, 40in
Mfr # SBC103240T
Zoro # G201968878
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Waist Size 34 in
- Features Inherent Triple Trim
- ATPV Rating 8.9 cal/sq cm
- Minimum Chest Size 38 in
- Maximum Chest Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103240T
- Zoro # G201968878
- UPC # 45143836338
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size - Body Type | Tall |
Minimum Waist Size | 32 in |
Size - Numeric | 40 |
Size | M |
Size (Max. Waist x Max. Chest) | M ( 34 in x 40 in ) |
Details
Features | Inherent Triple Trim |
ATPV Rating | 8.9 cal/sq cm |
Fabric Weight | 5.5 oz |
Color | Navy Blue |
Arc Flash PPE Category | 2 |
Item | Coverall |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
ANSI Class | Not Rated |
Number of Outside Pockets | 7 |
Number of Inside Pockets | 0 |
Cuff Style | Adjustable Snap |
Back Stripe Pattern | X |
Ankle Closure | Adjustable Snap |
High-Visibility | No |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size M, Size - Body Type Tall, Size - Numeric 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Large Nylon Cooling Vest, Blue (6529-BLUEL)
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0044)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- Summit Breeze Workwear and Protective Clothing