Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Summit Breeze
Coverall, Navy Blue, Tall, L, 46in
Mfr # SBC103246T
Zoro # G101977130
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Chest Size 46 in
- Features Inherent Triple Trim
- Maximum Waist Size 36 in
- Fabric Weight 5.5 oz
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Breeze
- MFR # SBC103246T
- Zoro # G101977130
- UPC # 45143836390
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Chest Size | 46 in |
Maximum Waist Size | 36 in |
Size - Numeric | 46 |
Minimum Chest Size | 44 in |
Minimum Waist Size | 34 in |
Size | L |
Size - Body Type | Tall |
Size (Max. Waist x Max. Chest) | L ( 36 in x 46 in ) |
Details
Features | Inherent Triple Trim |
Fabric Weight | 5.5 oz |
Color | Navy Blue |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
ATPV Rating | 8.9 cal/sq cm |
Item | Coverall |
High-Visibility | No |
Number of Inside Pockets | 0 |
ANSI Class | Not Rated |
Cuff Style | Adjustable Snap |
Number of Outside Pockets | 7 |
Back Stripe Pattern | X |
Ankle Closure | Adjustable Snap |
Fabric Wt | Lightweight |
Number of Pockets | 7 |
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Color Navy Blue, Cuff Style Adjustable Snap, Fabric Weight 5.5 oz, Features Inherent Triple Trim, High-Visibility No, Coverall, Maximum Chest Size 46 in, Maximum Waist Size 36 in, Minimum Chest Size 44 in, Minimum Waist Size 34 in, Number of Inside Pockets 0, Number of Outside Pockets 7, Protection Type High-Visibility, Size L, Size - Body Type Tall, Size - Numeric 46
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-5XL (WJ252)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Regular (CNB2NVRG48)
- RACEQUIP RaceQuip 120003 Multi Layer Driving Suit - Black; Medium (120003)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 56 (CEC2NV LN 56)
- Summit Breeze Flame Resistant & Arc Flash Overalls & Coveralls